Beli Clinical Thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ludwig Schneider Bottle-Thermometer
    Mulai

    Rp4.499.900

    Ludwig Schneider Bottle-Thermometer
    Deskripsi:
    Ludwig Schneider Bottle Thermometer R-200-01S, -2...+10 °C, Blue Spirit Filling, for RefrigeratorsThe Ludwig Schneider Bottle Thermometer R-200-01S is designed for accurate temperature measurement in refrigerators. With a temperature range of -2 °C to +10 °C and a precision of 0.1°C, this thermometer features blue spirit filling for enhanced visibility. Its durable design makes it ideal for monitoring temperatures in refrigerated environments, ensuring optimal storage conditions for sensitive materials.
    atribut:
    • Bottle Filling: Ethyleneglycol
  2. Kusam Meco Digital Infrared Thermometer
    Mulai

    Rp7.299.900

    Kusam Meco Digital Infrared Thermometer
    Deskripsi:
    Digital Infrared Thermometer Model IRL 900 APPLICATIONInfra Red Thermometer can be used in places where it is difficult for a normal temperature probe to reach or places where it is dangerous such as Heat Treatment Furnance, High Voltage Operating Plants, Molten Metal Temperature Monitoring, Kiln Temperature, Bearing Temperature, Energy Conservation, Scientific Experiment, Research & Development, Air conditioning, Petrochemicals, Automobile repair & Maintenance.It can be used for purposes where safety is involved such as Gas pipelines, Automotive Industry, Clinical use, Electrical Panel etc.°C / °F SelectableBacklightLaser Sight SwitchableMax / Min / Avg / THigh / Low Alarm
    atribut:
    • Accuracy: ±(2°C / 4°F): 30°C to 100°C (-22°F - 212°F); ±2%rdg: 100°C - 550°C
    • Auto Power Off (s): 10
    • Dimensions (mm): 148x105x42
    • Distance to Spot Ratio: 10:1
    • Emissivity: 0.1 to 1.0
    • Laser Power Out: ≤ 1mW, Class 2 Laser product
    • Laser Wave Length (nm): Red 630-670
    • Power Supply: 9V battery
    • Repeatability (°C/°F): ±1 ( ±2)
    • Resolution (°C/°F): 0.5/1/1
    • Response Time (ms): 250
    • Temperature Range (°C): -30 to 550
    • Temperature Range (°F): -22 to 1022
    • Thermopile (μm): 6-14
  3. Insize Digital Thermometer
    Mulai

    Rp51.999.900

    Insize Digital Thermometer
    atribut:
    • Color: Black/Silver
    • For use with: Human Body Temperature Meter, Access Control via Facial Recognition, Mask Detection, Time Stamp Attendance
    • Height (inch): 43.3
    • Measurement Type: SAE/Metric
    • Readout Time (s): 0.1
    • Response Time (s): 0.1
    • Temperature Accuracy (°F): +/-0.5
    • Thermometer Location: Forehead
  4. KIMO Temperature Data Logger
    Mulai

    Rp7.199.900

    KIMO Temperature Data Logger
    Deskripsi:
    KIMO Instruments Temperature Model KT 50When straightforward temperature readings are required, look no further than to the KT 50 Mini Data Logger. Data Loggers are widely used in agriculture, industry and clinical laboratories to monitor a variety of parameters.
    atribut:
    • Battery Life (day): 500
    • Display: 1-line display
    • Height (mm): 21.9
    • IP Protection: IP 65
    • Length (mm): 61.3
    • Magnetise Case: Yes
    • Parameter: Temperature
    • Power Supply: 2 x CR2032 (lithium 3V)
    • Securable Mounting: A place for anti theft device
    • Sensor: Internal sensors
    • Standard: 2011/65/EU RoHS II, 2012/19/EU WEEE, 2014/30/EU EMC, 2014/35/EU Low Voltage
    • Width (mm): 40
  5. Insize Adjunctive Temperature Screening Device
    Mulai

    Rp48.999.900

    Insize Adjunctive Temperature Screening Device
    atribut:
    • Material: Metal
    • Color: Black
    • Width (inch): 14.17
    • Height (inch): 16.54
    • Length (inch): 18.9
    • For use with: Human Body Temperature Meter, Access Control via Facial Recognition, Mask Detection, Time Stamp Attendance
    • Includes: Device, Red/Green Light Tower, Software, Cables and Mounts
    • Measurement Type: Metric
    • Readout Time (s): 0.1
    • Temperature Accuracy (°F): +/-0.5
    • Thermometer Location: Forehead
  6. Merck Millipore HPC Test Sampler
    Mulai

    Rp4.499.900

    Merck Millipore HPC Test Sampler
    Deskripsi:
    HPC Total Count Sampler Application The HPC Red Test Sampler contains m-HPC medium for recovery of aerobic bacteria, non stressed as well as stressed. Key Applications Clinical LabFood and BeverageEnvironmental MonitoringWater Monitoring Organism Appearance Colonies appear glistening and translucent or transparent. Colours vary from colourless to white, cream yellow or occasionally pigmented. Magnification of colonies is recommended.
    atribut:
    • Color Code: Red
    • Quality Level: MQ100
    • Target Microorganisms: Total Count
    • Incubation Temperature: 25-35 °C
    • Incubation Time: 48-72 hrs
    • Device Material: Polyethylene paddle, SAN chambers
    • Filter Surface: Gridded
    • Pore Size (µm): 0.45
    • Shelf Life: Contact Tech Service
    • Storage Temperature: 15 to 30 °C
  7. OMRON Healthcare Cuff for Blood Pressure Monitors
    Mulai

    Rp129.900

    OMRON Healthcare Cuff for Blood Pressure Monitors
    Deskripsi:
    Large Cuff 9513255-8 Replacement large cuff for compatible OMRON blood pressure monitors. This cuff is suitable for use on upper arms with a circumference of 32-42 cm and is compatible with the following OMRON devices; - M2 Basic - M2 - M3
  8. NEXTTEQ Gas Detection Tube
    Mulai

    Rp2.299.900

    NEXTTEQ Gas Detection Tube
    Deskripsi:
    These gas detection tubes work with Nextteq NX-1000 pumps.
    atribut:
    • Break-Off Tip: Yes
    • Calibrated: Yes
    • Compatible Pump: NEXTEQ NX-1000
    • Product Type: Gas Detection Tube
    • Sampling Method: With Pump
    • Tube Material: Glass
Daftar Harga Clinical Thermometer Terbaru October 2026
Ludwig Schneider Bottle-ThermometerRp4.499.900
Kusam Meco Digital Infrared ThermometerRp7.299.900
Insize Digital ThermometerRp51.999.900
KIMO Temperature Data LoggerRp7.199.900
Insize Adjunctive Temperature Screening DeviceRp48.999.900
Merck Millipore HPC Test SamplerRp4.499.900
OMRON Healthcare Cuff for Blood Pressure MonitorsRp129.900
OMRON Healthcare Blood Pressure MonitorRp429.900
NEXTTEQ Gas Detection TubeRp2.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)